Beli mesin gergaji potong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Flap Disc (Amplas Susun)atribut:
- Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
- Abrasive Material: Aluminium Oxide
- Disc Type: Conical (Type 29)
- KRISBOW Mesin Gergaji Potong Panelatribut:
- Motor Power (V/Hz/W): 380/ 50/ 4000
- Motor Power (Scoring) (V/Hz/W): 380/ 50/ 750
- Circular Saw Bore (mm): Ø30
- Circular Saw Speed (rpm): 6000
- Scoring Saw Size (mm): 120
- Blade Tilt (°): 45-90
- Circular Saw Size (mm): Ø300
- Dimensions (mm): 3250x3150x900
- Max. Thickness Workpiece 45° (mm): 55
- Max. Thickness Workpiece 90° (mm): 95
- Scoring Saw Bore (mm): 20
- Scoring Saw Speed (rpm): 8000
- Sliding Table Size (mm): 3200
- TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)Deskripsi:Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.atribut:
- Size (inch): 4
- Thickness (mm): 4
- Diameter (mm): 100
- K55 Flap Disc (Amplas Gerinda Susun)atribut:
- Size (mm): 100x16
- TAIYO Abrasive Flexible Flap Disc (Amplas Susun)Deskripsi:Taiyo Flexible Flap Disc Grit A120atribut:
- Size (inch): 4
- Maximum Speed (rpm): 13500
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- RYU Table Saw (Gergaji Meja)Deskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)atribut:
- Size (Inchxmm): 4x16
- Maximum Speed (rpm): 13300
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- INGCO Zirconium Flap Disc (Amplas Susun)Deskripsi:INGCO 10-Pcs Zirconia Flap Disk (P40) // Mata Gerinda Amplas Poles Stainless Stenlis Zirconiumatribut:
- Size (mm): 115x22 (4-1/2x7/8inch)
- Material: Zirconium Oxide Abrasive
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
Daftar Harga mesin gergaji potong Terbaru October 2026
| York Flap Disc (Amplas Susun) | Rp37.900 |
| KRISBOW Mesin Gergaji Bensin | Rp2.799.900 |
| KRISBOW Mesin Gergaji Duduk Siku Pigura | Rp4.499.900 |
| INGCO Cordless Mitre Saw (Mesin Gergaji Miter Baterai) | Rp3.399.900 |
| KRISBOW Mesin Gergaji Potong Panel | Rp149.999.900 |
| TAIYO Abrasive Abrasive Flap Disc (Amplas Susun) | Rp9.900 |
| K55 Flap Disc (Amplas Gerinda Susun) | Rp6.900 |
| TAIYO Abrasive Flexible Flap Disc (Amplas Susun) | Rp10.900 |
| Stihl Chain Saw (Gergaji Mesin) | Rp3.399.900 |
| RYU Cut Off Saw (Mesin Potong Besi) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/erP102129531-13.jpg)



/jqP107622710-1.jpg)
/lvP104054787-1.jpg)
/mzP107799827-1.jpg)
/odP104885877-1.jpg)
/P102174180-1.jpg)
/hlP103684633-1.jpg)
/eeP107514518-1.jpg)

/qgP105718952-2.jpg)
/P103083597-2.jpg)

/isP106961676-1.jpg)

/P101578422-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)